Condor

U-Block Vest, Class2 Yellow/Grn, 2XL

Condor U-Block Vest,  Class2 Yellow/Grn,  2XL 53YL20
Hover or click to zoom Tap to zoom
$8.04
  • Material: Polyester
  • Standards: ANSI/ISEA 107
  • Features: 360 Degrees Visibility
See full product details
Orders over $75 ship free.

Total: $8.04

Condor #53YL20 Specifications

  • Color: Lime
  • Material: Polyester
  • Size: 2XL
  • Standards: ANSI/ISEA 107
  • Features: 360 Degrees Visibility
  • Gender: Men's
  • Stripe Color: Silver
  • Fits Chest Size: 52 in to 54 in
  • Number of Pockets with Closure: 0
  • Back Stripe Pattern: U-Block
  • Vest Size: 2XL
  • Vest Material: Polyester Mesh
  • Vest Length: 29 in
  • ANSI Class: 2
  • Vest Closure Type: Zipper
  • Hazard Risk Category (HRC): Not Applicable
  • Number of Pockets (Outside): 1
  • Number of Pockets (Inside): 0
  • Item: High-Visibility Vest
  • Traffic Safety Vest Color: Yellow/Green
  • Vest Stripe Color Family: Silver
  • ATPV Rating: Not Rated
  • Safety Vest ANSI Class: Type R, Class 2
  • Closure Type: Zipper
  • ANSI Type: Type R, Class 2
  • Reflective Stripe Width: 2 in
  • Material Construction: Mesh Polyester
  • Breakaway: No
  • Minimum Chest Size: 52 in
  • Contrasting Stripes: No
  • Maximum Chest Size: 54 in
  • Expandable: No
  • # of Horizontal Stripes: 1
  • Arc Flash PPE Category: Not Applicable
  • Reflective Stripe Main Color: Silver
  • Number of Outside Pockets: 1
  • Fabric Construction: Mesh
  • Includes ID Window: No
  • Reflective Stripe Color: Silver
  • Fall Protection Compatible: No
  • Cooling: No
  • Reflective Stripe Location: Back, Chest
  • Number of Inside Pockets: 0
  • Includes LED Lights: No
  • Reflective Stripe Border Type: None
  • Total Number of Pockets: 1
  • Horizontal Stripe Type: Double
  • Safety Vest Style: Standard
  • Includes Tool Lanyard Grommets: No
  • Pocket Location: Left Chest
  • Country of Origin (subject to change): China

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions and Compliance

Reviews of Condor #53YL20