Pressure Switch, 100/125 psi, Stndard, 3PST

CONDOR USA, INC| Zoro #: G0734955| Mfr #: 31GG3EGX

$129.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: Single/Three
Series: MDR3/OL
Factory On/Off Setting: 100/125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734955 Mfr #: 31GG3EGX
Phase: Single/ThreeSeries: MDR3/OL
Factory On/Off Setting: 100/125 psiHP @ 3 Phase - 240V: 5
NEMA Rating: 1HP @ 1 Phase - 120V: 1
Unloader: 1/4" CompressionDifferential: 15 to 70 psi
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Overload Protection: 10 to 16AHP @ 1 Phase - 240V: 2
HP @ 3 Phase - 480V: 10Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Contact Form: 3PSTRange: 45 to 160 psi
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single/Three, Factory On/Off Setting 100/125 psi, Overload Protection 10 to 16A, Series MDR3/OL, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews