Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Switch, 20 to 105 psi, Diaphragm

  • Zoro #: G0498513
  • Mfr #: 11EC2X

$24.53

  • Pressure Switch Action: Standard
  • Series: MDR11
  • NEMA Rating: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor Usa, Inc #11EC2X Specifications

  • Zoro #: G0498513
  • Mfr #: 11EC2X
Pressure Switch Action: Standard Series: MDR11
NEMA Rating: 1 Pressure Switch Range: 20 to 105 psi
Temp. Range: -22 Degrees to 257 Degrees F Special Features: 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
Pressure Switch Unloader: No Pressure Switch Electrical Contact Form: DPST
Pressure Switch Port Type: (4) Port, 1/4" FNPT Pressure Switch Factory On/Off Setting: 80/100 psi
Pressure Switch Application: Air Compressor Manual Switch Action: Auto/Off
Standards: UL listed, CSA certified HP @ 1 Phase - 120V: 2
HP @ 1 Phase - 240V: 3 Item: Pressure Switch
Pressure Switch Differential: 20 to 45 psi AC Contact Rating: 26A @ 240V
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 80/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 45 psi, Pressure Switch Range 20 to 105 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews of Condor Usa, Inc #11EC2X