Pressure Switch, 3PST, 100/125 psi, Stndard

CONDOR USA, INC| Zoro #: G1767263| Mfr #: 31GG3ELX

$125.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 100/125 psi
Item: Pressure Switch
Overload Protection: 20 to 24A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767263 Mfr #: 31GG3ELX
Factory On/Off Setting: 100/125 psiItem: Pressure Switch
Overload Protection: 20 to 24ADifferential: 15 to 70 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTHP @ 3 Phase - 240V: 7-1/2
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 15
Temp. Range: -22 Degrees to 257 Degrees FNEMA Rating: 1
Series: MDR3/OLContact Form: 3PST
Range: 45 to 160 psiStandards: UL Listed, CSA and CE Certified
Unloader: 1/4" CompressionPhase: Single/Three
Country of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single/Three, Factory On/Off Setting 100/125 psi, Overload Protection 20 to 24A, Series MDR3/OL, HP @ 1 Phase - 120V 2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews