Condor Usa
Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action
Mfr # 31KG3ELX
Zoro # G0386251
$147.09
25% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manual Switch Action Auto/Off/Reset
- Pressure Switch Port Type (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
- Pressure Switch Factory On/Off Setting 140/175 psi
- Pressure Switch Unloader 1/4 in Compression
- Pressure Switch Differential 30 to 110 psi
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11LC2E
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action 11WC2E
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action 11SA2X
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11LCXX
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11NAXX
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action 11KAXX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action 31KG3EDX
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action 31KEXEXX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31EGXEXX
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI A6-553221
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI DXW-11-153-3
- Condor Usa Switches