Pressure Switch, 3PST, 215/250 psi, Stndard

CONDOR USA, INC| Zoro #: G2404893| Mfr #: 31UG3EXX

$65.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: MDR3
Pressure Switch Range: 40 to 360 psi
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404893 Mfr #: 31UG3EXX
Series: MDR3Pressure Switch Range: 40 to 360 psi
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPTPressure Switch Factory On/Off Setting: 310/360 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 7-1/2
NEMA Rating: 1Pressure Switch Unloader: 1/4" Compression
HP @ 3 Phase - 480V: 15Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Manual Switch Action: Auto/OffPressure Switch Differential: 40 to 105 psi
HP @ 1 Phase - 240V: 5Pressure Switch Electrical Contact Form: 3PST
HP @ 1 Phase - 120V: 2Standards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 310/360 psi, Differential 40 to 105 psi, Range 40 to 360 psi, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Manual Switch Action Auto/Off, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews