BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, 3PST, Diaphragm, 3/8"FNPT

CONDOR USA, INC| Zoro #: G0581156| Mfr #: 31UE3EXX

$53.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2Pressure Switch Action: StandardPressure Switch Range: 40 to 360 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581156 Mfr #: 31UE3EXX
HP @ 1 Phase - 120V: 2Pressure Switch Action: Standard
Pressure Switch Range: 40 to 360 psiPressure Switch Application: Air Compressor
Manual Switch Action: Auto/OffTemp. Range: -22 Degrees to 257 Degrees F
HP @ 3 Phase - 240V: 7-1/2HP @ 1 Phase - 240V: 5
Pressure Switch Differential: 40 to 105 psiItem: Pressure Switch
Pressure Switch Port Type: (1) Port, 3/8" FNPTNEMA Rating: 1
Series: MDR3HP @ 3 Phase - 480V: 15
Pressure Switch Factory On/Off Setting: 310/360 psiPressure Switch Unloader: 1/4" Compression
Pressure Switch Electrical Contact Form: 3PSTStandards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 3/8 In. FNPT, Pressure Switch Factory On/Off Setting 310/360 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15

Reviews