Pressure Switch, 3PST, Stndard, 120/150 psi

CONDOR USA, INC| Zoro #: G1678031| Mfr #: 31QG3EJX

$123.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 120/150 psi
Item: Pressure Switch
Overload Protection: 16 to 20A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678031 Mfr #: 31QG3EJX
Factory On/Off Setting: 120/150 psiItem: Pressure Switch
Overload Protection: 16 to 20ADifferential: 15 to 70 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTHP @ 1 Phase - 240V: 3
HP @ 1 Phase - 120V: 1-1/2Temp. Range: -22 Degrees to 257 Degrees F
NEMA Rating: 1Series: MDR3/OL
Contact Form: 3PSTRange: 45 to 160 psi
Standards: UL Listed, CSA and CE CertifiedUnloader: 1/4" Compression
Phase: singleCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single, Factory On/Off Setting 120/150 psi, Overload Protection 16 to 20A, Series MDR3/OL, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 3, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews