BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, 80/100 psi, Standard, 3PST

CONDOR USA, INC| Zoro #: G1233827| Mfr #: 31EG3ELX

$124.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: Single/ThreeUnloader: 1/4" CompressionHP @ 3 Phase - 480V: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233827 Mfr #: 31EG3ELX
Phase: Single/ThreeUnloader: 1/4" Compression
HP @ 3 Phase - 480V: 15Item: Pressure Switch
Standards: UL Listed, CSA and CE CertifiedHP @ 1 Phase - 120V: 2
Factory On/Off Setting: 80/100 psiNEMA Rating: 1
Differential: 15 to 70 psiContact Form: 3PST
Temp. Range: -22 Degrees to 257 Degrees FHP @ 3 Phase - 240V: 7-1/2
Series: MDR3/OLOverload Protection: 20 to 24A
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTRange: 45 to 160 psi
Country of Origin (subject to change): Poland

Description

Pressure Switch, Pressure Switch Application Air Compressor, Manual Switch Action Auto/Off/Reset, Pressure Switch Port Type (4) Port, (1) 3/8 In. FNPT, (3) 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 80/100 psi, Pressure Switch Unloader 1/4 In. Compression, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, Overload Protection 20 to 24A, NEMA Rating 1, Series MDR3/OL

Reviews