Condor Usa
Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action
Mfr # 31EG3EXX
Zoro # G1944914
Free Shipping & Returns
$103.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
- Pressure Switch Factory On/Off Setting 80/100 psi
- Pressure Switch Unloader 1/4 in Compression
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action 11KA2X
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11LA2X
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action 11WA2E
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action 31SEXXXX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action 31GG3EMX
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action 11WC2E
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action 31WG3EJX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action 31KGXXXX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action 31UG3EDX
- ANTUNES 804111701B Hlgp-A 2-16" / 1-6" 804111701B
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH B1T-A32SS
- Condor Usa Switches