Pressure Switch, Diaphragm, 20 to 105 psi

CONDOR USA, INC| Zoro #: G0741842| Mfr #: 11SA2X

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MDR11
Pressure Switch Range: 20 to 105 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741842 Mfr #: 11SA2X
Series: MDR11Pressure Switch Range: 20 to 105 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPTPressure Switch Factory On/Off Setting: 60/80 psi
Pressure Switch Action: StandardNEMA Rating: 1
Pressure Switch Unloader: NoTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Manual Switch Action: Auto/OffPressure Switch Differential: 20 to 45 psi
HP @ 1 Phase - 240V: 3Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Standards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 60/80 psi, Differential 20 to 45 psi, Range 20 to 105 psi, Port Type 1-Port 1/4 In. FNPT, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews