Pressure Switch, Diaphragm, 45 to 160 psi

CONDOR USA, INC| Zoro #: G1264715| Mfr #: 31EG3EDX

$122.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 1/4Contact Form: 3PSTPort Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264715 Mfr #: 31EG3EDX
HP @ 1 Phase - 120V: 1/4Contact Form: 3PST
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTTemp. Range: -22 Degrees to 257 Degrees F
Phase: Single/ThreeHP @ 3 Phase - 240V: 1-1/2
HP @ 1 Phase - 240V: 1/2Overload Protection: 4 to 6.3A
Item: Pressure SwitchRange: 45 to 160 psi
Factory On/Off Setting: 80/100 psiDifferential: 15 to 70 psi
NEMA Rating: 1Series: MDR3/OL
HP @ 3 Phase - 480V: 3Standards: UL Listed, CSA and CE Certified
Unloader: 1/4" CompressionCountry of Origin (subject to change): Poland

Description

Pressure Switch, Pressure Switch Application Air Compressor, Manual Switch Action Auto/Off/Reset, Pressure Switch Port Type (4) Port, (1) 3/8 In. FNPT, (3) 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 80/100 psi, Pressure Switch Unloader 1/4 In. Compression, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, Overload Protection 4 to 6.3A, NEMA Rating 1, Series MDR3/OL

Reviews