SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, Diaphragm, 45 to 160 psi

CONDOR USA, INC| Zoro #: G0674457| Mfr #: 31QG3EEX

$122.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 1/2Contact Form: 3PSTPort Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674457 Mfr #: 31QG3EEX
HP @ 1 Phase - 120V: 1/2Contact Form: 3PST
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTTemp. Range: -22 Degrees to 257 Degrees F
Phase: Single/ThreeHP @ 3 Phase - 240V: 3
HP @ 1 Phase - 240V: 1-1/2Overload Protection: 6.3 to 10A
Item: Pressure SwitchRange: 45 to 160 psi
Factory On/Off Setting: 120/150 psiDifferential: 15 to 70 psi
NEMA Rating: 1Series: MDR3/OL
HP @ 3 Phase - 480V: 5Standards: UL Listed, CSA and CE Certified
Unloader: 1/4" CompressionCountry of Origin (subject to change): Poland

Description

Pressure Switch, Pressure Switch Application Air Compressor, Manual Switch Action Auto/Off/Reset, Pressure Switch Port Type (4) Port, (1) 3/8 In. FNPT, (3) 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 120/150 psi, Pressure Switch Unloader 1/4 In. Compression, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, Overload Protection 6.3 to 10A, NEMA Rating 1, Series MDR3/OL

Reviews