Pressure Switch, Diaphragm, 60 to 232 psi

CONDOR USA, INC| Zoro #: G1395791| Mfr #: 31KG3EDX

$122.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 3
Temp. Range: -22 Degrees to 257 Degrees F
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395791 Mfr #: 31KG3EDX
HP @ 3 Phase - 480V: 3Temp. Range: -22 Degrees to 257 Degrees F
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTStandards: UL Listed, CSA and CE Certified
Contact Form: 3PSTSeries: MDR3/OL
HP @ 1 Phase - 120V: 1/4Phase: Single/Three
Unloader: 1/4" CompressionFactory On/Off Setting: 140/175 psi
HP @ 3 Phase - 240V: 1-1/2Range: 60 to 232 psi
HP @ 1 Phase - 240V: 1/2NEMA Rating: 1
Differential: 30 to 110 psiItem: Pressure Switch
Overload Protection: 4 to 6.3ACountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form 3PST, Range 60 to 232 psi, Phase Single/Three, Factory On/Off Setting 140/175 psi, Overload Protection 4 to 6.3A, Series MDR3/OL, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 240V 1/2, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 3, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews