KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, Diaphragm, 60 to 232 psi

CONDOR USA, INC| Zoro #: G1655446| Mfr #: 31KG3EJX

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: single
Series: MDR3/OL
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655446 Mfr #: 31KG3EJX
Phase: singleSeries: MDR3/OL
NEMA Rating: 1HP @ 1 Phase - 120V: 1-1/2
Unloader: 1/4" CompressionDifferential: 30 to 110 psi
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Overload Protection: 16 to 20AHP @ 1 Phase - 240V: 3
Factory On/Off Setting: 140/175 psiPort Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Contact Form: 3PSTRange: 60 to 232 psi
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form 3PST, Range 60 to 232 psi, Phase Single, Factory On/Off Setting 140/175 psi, Overload Protection 16 to 20A, Series MDR3/OL, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 3, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews