THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Switch, Diaphragm, 60/80 psi, DPST

CONDOR USA, INC| Zoro #: G1180907| Mfr #: 11SCXX

$21.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180907 Mfr #: 11SCXX
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
HP @ 1 Phase - 120V: 2Pressure Switch Factory On/Off Setting: 60/80 psi
Pressure Switch Unloader: NoPressure Switch Differential: 20 to 45 psi
Series: MDR11Pressure Switch Port Type: (4) Port, 1/4" FNPT
Standards: UL listed, CSA certifiedNEMA Rating: 1
Pressure Switch Range: 20 to 105 psiCountry of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 60/80 psi, Differential 20 to 45 psi, Range 20 to 105 psi, Port Type 4-Port 1/4 In. FNPT, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews