Pressure Switch, DPST, 100/125psi, Standard

CONDOR USA, INC| Zoro #: G0333137| Mfr #: 11GA2E

$25.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333137 Mfr #: 11GA2E
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/OffHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 100/125 psiPressure Switch Unloader: 1/4" Compression
Pressure Switch Differential: 25 to 65 psiPressure Switch Port Type: (1) Port, 1/4" FNPT
Standards: UL listed, CSA certifiedNEMA Rating: 1
Series: MDR11Pressure Switch Range: 25 to 160 psi
Country of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 100/125 psi, Differential 25 to 65 psi, Range 25 to 160 psi, Port Type 1-Port 1/4 In. FNPT, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews