Pressure Switch, DPST, 120/150 psi, Stndard

CONDOR USA, INC| Zoro #: G0613986| Mfr #: 11LCXX

$21.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MDR11
Pressure Switch Range: 25 to 160 psi
Pressure Switch Port Type: (4) Port, 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613986 Mfr #: 11LCXX
Series: MDR11Pressure Switch Range: 25 to 160 psi
Pressure Switch Port Type: (4) Port, 1/4" FNPTPressure Switch Factory On/Off Setting: 120/150 psi
Pressure Switch Action: StandardNEMA Rating: 1
Pressure Switch Unloader: NoTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Pressure Switch Differential: 25 to 65 psiHP @ 1 Phase - 240V: 3
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 120V: 2
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 120/150 psi, Differential 25 to 65 psi, Range 25 to 160 psi, Port Type 4-Port 1/4 In. FNPT, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews