Pressure Switch, Stndard, 160/200 psi, 3PST

CONDOR USA, INC| Zoro #: G2324147| Mfr #: 31WEXXXX

$71.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324147 Mfr #: 31WEXXXX
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 240V: 5
Pressure Switch Factory On/Off Setting: 160/200 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 15Pressure Switch Unloader: No
Pressure Switch Differential: 30 to 110 psiHP @ 3 Phase - 240V: 7-1/2
Pressure Switch Port Type: (1) Port, 3/8" FNPTStandards: UL Listed, CSA and CE Certified
NEMA Rating: 1Series: MDR3
Pressure Switch Range: 60 to 232 psiCountry of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 160/200 psi, Differential 30 to 110 psi, Range 60 to 232 psi, Port Type 1-Port 3/8 In. FNPT, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews