SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Swtch, 160/200 psi, Diaphrgm, DPST

CONDOR USA, INC| Zoro #: G0823846| Mfr #: 11WCXX

$14.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2Pressure Switch Action: StandardPressure Switch Range: 50 to 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823846 Mfr #: 11WCXX
HP @ 1 Phase - 120V: 2Pressure Switch Action: Standard
Pressure Switch Range: 50 to 200 psiPressure Switch Application: Air Compressor
Manual Switch Action: NoneTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 240V: 3Pressure Switch Differential: 40 to 65 psi
Item: Pressure SwitchPressure Switch Port Type: (4) Port, 1/4" FNPT
NEMA Rating: 1Series: MDR11
Pressure Switch Factory On/Off Setting: 160/200 psiPressure Switch Unloader: No
Pressure Switch Electrical Contact Form: DPSTStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 160/200 psi, No Pressure Switch Unloader, Pressure Switch Differential 40 to 65 psi, Pressure Switch Range 50 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews