KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Swtch, 3PST, 215/250 psi, Diaphrgm

CONDOR USA, INC| Zoro #: G0650176| Mfr #: 31UGXEXX

$58.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: MDR3
Pressure Switch Range: 40 to 360 psi
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650176 Mfr #: 31UGXEXX
Series: MDR3Pressure Switch Range: 40 to 360 psi
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPTPressure Switch Factory On/Off Setting: 310/360 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 7-1/2
NEMA Rating: 1Pressure Switch Unloader: 1/4" Compression
HP @ 3 Phase - 480V: 15Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Pressure Switch Differential: 40 to 105 psiHP @ 1 Phase - 240V: 5
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 120V: 2
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 310/360 psi, Differential 40 to 105 psi, Range 40 to 360 psi, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews