Pressure Swtch, 3PST, 310/360 psi, Diaphrgm

CONDOR USA, INC| Zoro #: G1275486| Mfr #: 31UG3EGX

$145.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 310/360 psi
Item: Pressure Switch
Overload Protection: 10 to 16A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275486 Mfr #: 31UG3EGX
Factory On/Off Setting: 310/360 psiItem: Pressure Switch
Overload Protection: 10 to 16ADifferential: 40 to 105 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTRange: 40 to 360 psi
HP @ 1 Phase - 120V: 1Phase: Single/Three
HP @ 3 Phase - 480V: 10Temp. Range: -22 Degrees to 257 Degrees F
Contact Form: 3PSTHP @ 3 Phase - 240V: 5
Standards: UL Listed, CSA and CE CertifiedHP @ 1 Phase - 240V: 2
Unloader: 1/4" CompressionNEMA Rating: 1
Series: MDR3/OLCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 40 to 105 psi, Contact Form 3PST, Range 40 to 360 psi, Phase Single/Three, Factory On/Off Setting 310/360 psi, Overload Protection 10 to 16A, Series MDR3/OL, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews