Pressure Swtch, 3PST, 40 to 360 psi, Stndrd

CONDOR USA, INC| Zoro #: G1075331| Mfr #: 31TG3EEX

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: Single/Three
Series: MDR3/OL
Factory On/Off Setting: 215/250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075331 Mfr #: 31TG3EEX
Phase: Single/ThreeSeries: MDR3/OL
Factory On/Off Setting: 215/250 psiHP @ 3 Phase - 240V: 3
NEMA Rating: 1HP @ 1 Phase - 120V: 1/2
Unloader: 1/4" CompressionDifferential: 40 to 105 psi
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Overload Protection: 6.3 to 10AHP @ 1 Phase - 240V: 1-1/2
HP @ 3 Phase - 480V: 5Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Contact Form: 3PSTRange: 40 to 360 psi
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 40 to 105 psi, Contact Form 3PST, Range 40 to 360 psi, Phase Single/Three, Factory On/Off Setting 215/250 psi, Overload Protection 6.3 to 10A, Series MDR3/OL, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews