Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Swtch, 3PST, 45 to 160 psi, Stndrd

CONDOR USA, INC| Zoro #: G1239856| Mfr #: 31EG3EEX

$122.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 80/100 psi
Item: Pressure Switch
Overload Protection: 6.3 to 10A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239856 Mfr #: 31EG3EEX
Factory On/Off Setting: 80/100 psiItem: Pressure Switch
Overload Protection: 6.3 to 10ADifferential: 15 to 70 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTRange: 45 to 160 psi
HP @ 1 Phase - 120V: 1/2Phase: Single/Three
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Contact Form: 3PSTHP @ 3 Phase - 240V: 3
Standards: UL Listed, CSA and CE CertifiedHP @ 1 Phase - 240V: 1-1/2
Unloader: 1/4" CompressionNEMA Rating: 1
Series: MDR3/OLCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single/Three, Factory On/Off Setting 80/100 psi, Overload Protection 6.3 to 10A, Series MDR3/OL, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews