Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Swtch, 3PST, 45 to 160 psi, Stndrd

CONDOR USA, INC| Zoro #: G1446767| Mfr #: 31QG3ELX

$122.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 120/150 psi
Item: Pressure Switch
Overload Protection: 20 to 24A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446767 Mfr #: 31QG3ELX
Factory On/Off Setting: 120/150 psiItem: Pressure Switch
Overload Protection: 20 to 24ADifferential: 15 to 70 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTHP @ 3 Phase - 240V: 7-1/2
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 15
Temp. Range: -22 Degrees to 257 Degrees FNEMA Rating: 1
Series: MDR3/OLContact Form: 3PST
Range: 45 to 160 psiStandards: UL Listed, CSA and CE Certified
Unloader: 1/4" CompressionPhase: Single/Three
Country of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single/Three, Factory On/Off Setting 120/150 psi, Overload Protection 20 to 24A, Series MDR3/OL, HP @ 1 Phase - 120V 2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews