STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pressure Swtch, 3PST, 45 to 160 psi, Stndrd

CONDOR USA, INC| Zoro #: G2044217| Mfr #: 31SGXEXX

$79.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044217 Mfr #: 31SGXEXX
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 240V: 5
Pressure Switch Factory On/Off Setting: 60/80 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 15Pressure Switch Unloader: 1/4" Compression
Pressure Switch Differential: 15 to 70 psiHP @ 3 Phase - 240V: 7-1/2
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPTStandards: UL Listed, CSA and CE Certified
NEMA Rating: 1Series: MDR3
Pressure Switch Range: 45 to 160 psiCountry of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 60/80 psi, Differential 15 to 70 psi, Range 45 to 160 psi, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews