BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Swtch, 3PST, 45 to 160 psi, Stndrd

CONDOR USA, INC| Zoro #: G0323696| Mfr #: 31GGXEXX

$57.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2Pressure Switch Action: StandardPressure Switch Range: 45 to 160 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323696 Mfr #: 31GGXEXX
HP @ 1 Phase - 120V: 2Pressure Switch Action: Standard
Pressure Switch Range: 45 to 160 psiPressure Switch Application: Air Compressor
Manual Switch Action: NoneTemp. Range: -22 Degrees to 257 Degrees F
HP @ 3 Phase - 240V: 7-1/2HP @ 1 Phase - 240V: 5
Pressure Switch Differential: 15 to 70 psiItem: Pressure Switch
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPTNEMA Rating: 1
Series: MDR3HP @ 3 Phase - 480V: 15
Pressure Switch Factory On/Off Setting: 100/125 psiPressure Switch Unloader: 1/4" Compression
Pressure Switch Electrical Contact Form: 3PSTStandards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, (1) 3/8 In. FNPT, (3) 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 100/125 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15

Reviews