Pressure Swtch, 3PST, 60 to 232 psi, Stndrd

CONDOR USA, INC| Zoro #: G1186866| Mfr #: 31KG3EEX

$129.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 140/175 psi
Item: Pressure Switch
Overload Protection: 6.3 to 10A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186866 Mfr #: 31KG3EEX
Factory On/Off Setting: 140/175 psiItem: Pressure Switch
Overload Protection: 6.3 to 10ADifferential: 30 to 110 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTRange: 60 to 232 psi
HP @ 1 Phase - 120V: 1/2Phase: Single/Three
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Contact Form: 3PSTHP @ 3 Phase - 240V: 3
Standards: UL Listed, CSA and CE CertifiedHP @ 1 Phase - 240V: 1-1/2
Unloader: 1/4" CompressionNEMA Rating: 1
Series: MDR3/OLCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form 3PST, Range 60 to 232 psi, Phase Single/Three, Factory On/Off Setting 140/175 psi, Overload Protection 6.3 to 10A, Series MDR3/OL, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews