Pressure Swtch, 60 to 232 psi, 3PST, Stndrd

CONDOR USA, INC| Zoro #: G1711351| Mfr #: 31WG3ELX

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: Single/Three
Series: MDR3/OL
Factory On/Off Setting: 160/200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711351 Mfr #: 31WG3ELX
Phase: Single/ThreeSeries: MDR3/OL
Factory On/Off Setting: 160/200 psiHP @ 3 Phase - 240V: 7-1/2
NEMA Rating: 1Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Unloader: 1/4" CompressionDifferential: 30 to 110 psi
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Overload Protection: 20 to 24AHP @ 3 Phase - 480V: 15
HP @ 1 Phase - 120V: 2Contact Form: 3PST
Range: 60 to 232 psiStandards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form 3PST, Range 60 to 232 psi, Phase Single/Three, Factory On/Off Setting 160/200 psi, Overload Protection 20 to 24A, Series MDR3/OL, HP @ 1 Phase - 120V 2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews