THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Swtch, DPST, 140/175 psi, Diaphrgm

CONDOR USA, INC| Zoro #: G1695583| Mfr #: 11KA2E

$24.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695583 Mfr #: 11KA2E
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/OffHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 140/175 psiPressure Switch Unloader: 1/4" Compression
Pressure Switch Differential: 30 to 65 psiPressure Switch Port Type: (1) Port, 1/4" FNPT
Standards: UL listed, CSA certifiedNEMA Rating: 1
Series: MDR11Pressure Switch Range: 40 to 175 psi
Country of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 140/175 psi, Differential 30 to 65 psi, Range 40 to 175 psi, Port Type 1-Port 1/4 In. FNPT, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews