HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Swtch, DPST, 160/200 psi, Diaphrgm

CONDOR USA, INC| Zoro #: G1363713| Mfr #: 31WG3EMX

$130.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Standards: UL Listed, CSA and CE Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363713 Mfr #: 31WG3EMX
Temp. Range: -22 Degrees to 257 Degrees FPort Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Standards: UL Listed, CSA and CE CertifiedSeries: MDR3/OL
HP @ 1 Phase - 120V: 2Factory On/Off Setting: 160/200 psi
Phase: singleRange: 60 to 232 psi
HP @ 1 Phase - 240V: 5NEMA Rating: 1
Differential: 30 to 110 psiUnloader: 1/4" Compression
Item: Pressure SwitchContact Form: DPST
Overload Protection: 22 to 30ACountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form DPST, Range 60 to 232 psi, Phase Single, Factory On/Off Setting 160/200 psi, Overload Protection 22 to 30A, Series MDR3/OL, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews