Condor Usa
Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action
Mfr # 31EG3EMX
Zoro # G1563536
Free Shipping & Returns
$102.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manual Switch Action Auto/Off/Reset
- Pressure Switch Port Type (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
- Pressure Switch Factory On/Off Setting 80/100 psi
- Pressure Switch Unloader 1/4 in Compression
- Pressure Switch Differential 15 to 70 psi
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11NCXE
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action 11KC2X
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action 11KAXE
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action 31KG3ENX
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11GCXE
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action 31UGXEXX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action 31UG3ENX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31QG3EDX
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action 31UG3EGX
- SOR 200-1000Psi 250V-Ac Pressure Switch 9AH-EF5-M4-C2A-RRTB
- DWYER INSTRUMENTS Pressure Switch Range 1/8-20 DA-7031-153-3A
- Condor Usa Pressure Switches