Pressure Swtch, Standrd, 10 to 90 psi, 3PST

CONDOR USA, INC| Zoro #: G1737635| Mfr #: 31NEXAXX

$78.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737635 Mfr #: 31NEXAXX
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 240V: 5
Manual Switch Action: Auto/OffPressure Switch Factory On/Off Setting: 30/40 psi
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 15
Pressure Switch Unloader: 1/4" CompressionPressure Switch Differential: 10 to 80 psi
HP @ 3 Phase - 240V: 7-1/2Pressure Switch Port Type: (1) Port, 3/8" FNPT
Standards: UL Listed, CSA and CE CertifiedNEMA Rating: 1
Series: MDR3Pressure Switch Range: 10 to 90 psi
Country of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 30/40 psi, Differential 10 to 80 psi, Range 10 to 90 psi, Port Type 1-Port 3/8 In. FNPT, Manual Switch Action Auto/Off, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews