Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Swtch, Stndrd, 3PST, 40 to 360 psi

CONDOR USA, INC| Zoro #: G1645944| Mfr #: 31UEXXXX

$71.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645944 Mfr #: 31UEXXXX
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 240V: 5
Pressure Switch Factory On/Off Setting: 310/360 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 15Pressure Switch Unloader: No
Pressure Switch Differential: 40 to 105 psiHP @ 3 Phase - 240V: 7-1/2
Pressure Switch Port Type: (1) Port, 3/8" FNPTStandards: UL Listed, CSA and CE Certified
NEMA Rating: 1Series: MDR3
Pressure Switch Range: 40 to 360 psiCountry of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 310/360 psi, Differential 40 to 105 psi, Range 40 to 360 psi, Port Type 1-Port 3/8 In. FNPT, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews