Pressure Swtch, Stndrd, 3PST, 45 to 160 psi

CONDOR USA, INC| Zoro #: G1369602| Mfr #: 31QG3EDX

$122.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Factory On/Off Setting: 120/150 psi
Item: Pressure Switch
Overload Protection: 4 to 6.3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369602 Mfr #: 31QG3EDX
Factory On/Off Setting: 120/150 psiItem: Pressure Switch
Overload Protection: 4 to 6.3ADifferential: 15 to 70 psi
Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPTRange: 45 to 160 psi
HP @ 1 Phase - 120V: 1/4Phase: Single/Three
HP @ 3 Phase - 480V: 3Temp. Range: -22 Degrees to 257 Degrees F
Contact Form: 3PSTHP @ 3 Phase - 240V: 1-1/2
Standards: UL Listed, CSA and CE CertifiedHP @ 1 Phase - 240V: 1/2
Unloader: 1/4" CompressionNEMA Rating: 1
Series: MDR3/OLCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 15 to 70 psi, Contact Form 3PST, Range 45 to 160 psi, Phase Single/Three, Factory On/Off Setting 120/150 psi, Overload Protection 4 to 6.3A, Series MDR3/OL, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 240V 1/2, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 3, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews