BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Swtch, Stndrd, 3PST, 60 to 232 psi

CONDOR USA, INC| Zoro #: G2016987| Mfr #: 31KE3EXX

$71.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2Pressure Switch Action: StandardPressure Switch Range: 60 to 232 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016987 Mfr #: 31KE3EXX
HP @ 1 Phase - 120V: 2Pressure Switch Action: Standard
Pressure Switch Range: 60 to 232 psiPressure Switch Application: Air Compressor
Manual Switch Action: Auto/OffTemp. Range: -22 Degrees to 257 Degrees F
HP @ 3 Phase - 240V: 7-1/2HP @ 1 Phase - 240V: 5
Pressure Switch Differential: 30 to 110 psiItem: Pressure Switch
Pressure Switch Port Type: (1) Port, 3/8" FNPTNEMA Rating: 1
Series: MDR3HP @ 3 Phase - 480V: 15
Pressure Switch Factory On/Off Setting: 140/175 psiPressure Switch Unloader: 1/4" Compression
Pressure Switch Electrical Contact Form: 3PSTStandards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 3/8 In. FNPT, Pressure Switch Factory On/Off Setting 140/175 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15

Reviews