Pressure Swtch, Stndrd, 50 to 200 psi, DPST

CONDOR USA, INC| Zoro #: G1889727| Mfr #: 11WC2X

$23.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889727 Mfr #: 11WC2X
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/OffHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 160/200 psiPressure Switch Unloader: No
Pressure Switch Differential: 40 to 65 psiPressure Switch Port Type: (4) Port, 1/4" FNPT
Standards: UL listed, CSA certifiedNEMA Rating: 1
Series: MDR11Pressure Switch Range: 50 to 200 psi
Country of Origin (subject to change): China

Description

Pressure Switch, Factory On/Off Setting 160/200 psi, Differential 40 to 65 psi, Range 50 to 200 psi, Port Type 4-Port 1/4 In. FNPT, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA Certified

Reviews