Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pressure Swtch, Stndrd, 60 to 232 psi, 3PST

CONDOR USA, INC| Zoro #: G1877057| Mfr #: 31KG3ENX

$123.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: Single/Three
Series: MDR3/OL
Factory On/Off Setting: 140/175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877057 Mfr #: 31KG3ENX
Phase: Single/ThreeSeries: MDR3/OL
Factory On/Off Setting: 140/175 psiHP @ 3 Phase - 240V: 1
NEMA Rating: 1HP @ 1 Phase - 120V: 1/8
Unloader: 1/4" CompressionDifferential: 30 to 110 psi
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Overload Protection: 2.5 to 4AHP @ 1 Phase - 240V: 1/3
HP @ 3 Phase - 480V: 2Port Type: 4-Port (1) 3/8" and (3) 1/4" FNPT
Contact Form: 3PSTRange: 60 to 232 psi
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Differential 30 to 110 psi, Contact Form 3PST, Range 60 to 232 psi, Phase Single/Three, Factory On/Off Setting 140/175 psi, Overload Protection 2.5 to 4A, Series MDR3/OL, HP @ 1 Phase - 120V 1/8, HP @ 1 Phase - 240V 1/3, HP @ 3 Phase - 240V 1, HP @ 3 Phase - 480V 2, NEMA Rating 1, Port Type 4-Port (1) 3/8 In. and (3) 1/4 In. FNPT, Temp. Range -22 Degrees to 257 Degrees F, Unloader 1/4 In. Compression, Standards UL Listed, CSA and CE Certified

Reviews