Presur Swtch, 3PST, 45 to 160 psi, Diaphrgm

CONDOR USA, INC| Zoro #: G1149197| Mfr #: 31SEXXXX

$71.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: MDR3
Pressure Switch Range: 45 to 160 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149197 Mfr #: 31SEXXXX
Series: MDR3Pressure Switch Range: 45 to 160 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPTPressure Switch Factory On/Off Setting: 60/80 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 7-1/2
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 15Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Pressure Switch Differential: 15 to 70 psiHP @ 1 Phase - 240V: 5
Pressure Switch Electrical Contact Form: 3PSTHP @ 1 Phase - 120V: 2
Standards: UL Listed, CSA and CE CertifiedCountry of Origin (subject to change): Poland

Description

Pressure Switch, Factory On/Off Setting 60/80 psi, Differential 15 to 70 psi, Range 45 to 160 psi, Port Type 1-Port 3/8 In. FNPT, Contact Form 3PST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Temp. Range -22 Degrees to 257 Degrees F, Standards UL Listed, CSA and CE Certified

Reviews