PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Presur Swtch, Diaphrgm, 3PST, 45 to 160 psi

CONDOR USA, INC| Zoro #: G1981201| Mfr #: 31QGXEXX

$56.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Switch Unloader: 1/4" CompressionPressure Switch Factory On/Off Setting: 120/150 psiManual Switch Action: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981201 Mfr #: 31QGXEXX
Pressure Switch Unloader: 1/4" CompressionPressure Switch Factory On/Off Setting: 120/150 psi
Manual Switch Action: NonePressure Switch Differential: 15 to 70 psi
Pressure Switch Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPTPressure Switch Action: Standard
Pressure Switch Application: Air CompressorItem: Pressure Switch
NEMA Rating: 1HP @ 3 Phase - 480V: 15
Pressure Switch Electrical Contact Form: 3PSTTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V: 2Pressure Switch Range: 45 to 160 psi
Series: MDR3HP @ 1 Phase - 240V: 5
HP @ 3 Phase - 240V: 7-1/2Standards: UL Listed, CSA and CE Certified
Country of Origin (subject to change): Poland

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, (1) 3/8 In. FNPT, (3) 1/4 In. FNPT, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15

Reviews