BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Presur Swtch, Diaphrgm, 60 to 232 psi, 3PST

CONDOR USA, INC| Zoro #: G1157825| Mfr #: 31WE3EXX

$63.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Switch Differential: 30 to 110 psiPressure Switch Electrical Contact Form: 3PSTManual Switch Action: Auto/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157825 Mfr #: 31WE3EXX
Pressure Switch Differential: 30 to 110 psiPressure Switch Electrical Contact Form: 3PST
Manual Switch Action: Auto/OffPressure Switch Port Type: (1) Port, 3/8" FNPT
Item: Pressure SwitchHP @ 1 Phase - 240V: 5
Pressure Switch Range: 60 to 232 psiStandards: UL Listed, CSA and CE Certified
HP @ 1 Phase - 120V: 2Pressure Switch Factory On/Off Setting: 160/200 psi
NEMA Rating: 1Pressure Switch Unloader: 1/4" Compression
Temp. Range: -22 Degrees to 257 Degrees FHP @ 3 Phase - 240V: 7-1/2
Series: MDR3Pressure Switch Action: Standard
HP @ 3 Phase - 480V: 15Pressure Switch Application: Air Compressor
Country of Origin (subject to change): Poland

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 3/8 In. FNPT, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15

Reviews