Vehicle Rear View Mirror, 2x8 In

CONDOR| Zoro #: G0400111| Mfr #: 1CZB7

$82.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400111 Mfr #: 1CZB7
Width: 8"Lens Material: Steel
Viewing Angle: 180 DegreesBacking: Metal
Approx. Viewing Distance: 30 ft.Item: Vehicle Rear View Safety Mirror
Height: 2-1/2"Diameter: 8"
Includes: Mounting Bracket and HardwareShape: Rectangular
Country of Origin (subject to change): United States

Product Description

Vehicle Rear View Safety Mirror, Rectangular, Diameter 8 In., Width 8 In., Height 2-1/2 In., Approx. Viewing Distance 30 ft., Viewing Angle 180 Degrees , Lens Material Steel, Backing Metal, Includes Mounting Bracket and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.