Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4CWE8
Zoro #
G0007296
UPC #
190735097489
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
60"
Length
25"
Details
Item
Safety Vest
Color
Lime
Material
Polyester
Closure Type
Hook and Loop
Standards
ANSI 207-2006
Features
Break Away Shoulders and Sides, 360 Degree Visibility
ANSI Type
ANSI/ISEA 207/2006
Description
Safety Vest, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 In., Features Break Away Shoulders and Sides, 360 Degree Visibility, Standards ANSI 207-2006
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.