Gift buying made easy: Shop Zoro.com Gift Certificates

Vest, Thermal, Desert Sand Brown, M

CONDOR| Zoro #: G1665115| Mfr #: 4KXG8

$59.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665115 Mfr #: 4KXG8
Item: VestColor: Desert Sand Brown
Material: 12 Oz Duck With NylonPockets: 2
Color: Desert Sand BrownSize: M
Fits Chest Size: 48"Length: 27"
Country of Origin (subject to change): China

Product Description

Vest, Size M, Desert Sand Brown, Fits Chest Size 48 In., 12 Oz Duck With Nylon, Length 27 In., Pockets 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.