Vest, Thermal, Xlarge

CONDOR| Zoro #: G2368992| Mfr #: 3WE44

$59.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368992 Mfr #: 3WE44
Item: VestColor: Desert Sand Brown
Material: Tan 12 oz. 100% Cotton Duck MaterialPockets: 4
Lining Material: Quilt Lined with 8 oz. 100% Black Nylon Facing 100% Polyester Non Woven Batting, 4 Diamond Stitch Pattern"Color: Desert Sand Brown
Size: XLFits Chest Size: 53-1/2"
Length: 27"Closure Type: Zipper
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Vest, Size XL, Desert Sand Brown, Fits Chest Size 53-1/2 In., Tan 12 oz. 100 Percent Cotton Duck Material, Men's, Length 27 In., Pockets 4, Zipper Closure Type, Lining Material Quilt Lined with 8 oz. 100 Percent Black Nylon Facing 100 Percent Polyester Non Woven Batting, 4 Diamond Stitch Pattern In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.