Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, 14In. L, M, PR

  • Zoro #: G0055474
  • Mfr #: 2MGC2
$9.73
  • Lining Material: Cotton
  • Back Material: Cowhide
  • Glove Cut: Gunn - Full Back
See full product details
Orders over $75 ship free.

Condor #2MGC2 Specifications

  • Zoro #: G0055474
  • Mfr #: 2MGC2
Lining Material: Cotton Back Material: Cowhide
Glove Cut: Gunn - Full Back Glove Size: M
Cut: Gunn Leather Palm Material: Cowhide
Glove Back Material: Cowhide Size: M
Hand: Left and Right Leather Palm Type: Split
Application: Stick Use: Intended for Light Welding Operations
Length: 14" Cuff: Gauntlet
Thumb Style: Straight Design: Full Leather Back
Color: Brown Grade of Leather: B
Glove Length: 12 1/4 in Stitching Material: Kevlar(R)
Welding Glove Application: Stick Cuff Material: Cowhide
Item: Welding Gloves Palm Material: Cowhide
Glove Leather Grade: A Glove Materials: Cowhide
Includes Pinch Point Protection: No Glove Backing Material: Brown Cowhide
Cuff Color: Brown Water Resistant: No
ANSI/ISEA Abrasion Level: Not Tested Glove Construction: Cut and Sewn
Leather Color: Red Glove Insulation Material: Fleece
High Visibility: No Includes Pull Strap: No
Touchscreen Compatible: No Leather Glove Style: Work
Includes Double Palm: No Leather Grade: Standard
Includes Red Palm: No Brand and Series: Condor
Oil Resistant: No Reflective Backing: No
Insulated: No Leather Glove Liner Type: Cotton/Polyester Liner
Thumb Sweat Wipe: No Series: Condor
Cuff Length: 5 in Glove Liner Material: Cotton/Polyester
Cuff Style: Gauntlet Includes ID Panel: No
Glove Back Color: Brown Leather Palm Process: Split
Rope Channel Reinforcement: No Includes Padded Palm: No
Glove Hand Style: Left and Right Includes Glide Patch: No
Waterproof: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Red, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Full Leather Back, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2MGC2