Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, 14In. L, XL, PR

  • Zoro #: G0055483
  • Mfr #: 2MGC3
$8.91
  • Palm Material: Leather Cowhide
  • Glove Cut: Gunn
  • Back Material: Cowhide
See full product details
Orders over $75 ship free.

Condor #2MGC3 Specifications

  • Zoro #: G0055483
  • Mfr #: 2MGC3
Palm Material: Leather Cowhide Glove Cut: Gunn
Back Material: Cowhide Cuff: Gauntlet
Grade of Leather: B Glove Back Material: Cowhide
Thumb Style: Straight Size: XL
Application: Stick Design: Full Leather Back
Stitching Material: Kevlar(R) Welding Glove Application: Stick
Leather Palm Material: Cowhide Use: Intended for Light Welding Operations
Glove Length: 14" Cut: Gunn
Length: 14" Leather Palm Type: Split
Color: Brown Item: Welding Gloves
Cuff Material: Cowhide Glove Size: XL
Lining Material: Cotton Hand: Left and Right
Glove Leather Grade: A Glove Materials: Cowhide
Water Resistant: No Brand and Series: Condor
Thumb Sweat Wipe: No Includes Padded Palm: No
Includes Double Palm: No Series: Condor
Includes Pinch Point Protection: No Rope Channel Reinforcement: No
Glove Hand Style: Left and Right Touchscreen Compatible: No
Glove Insulation Material: Fleece Waterproof: No
Leather Palm Process: Split Leather Grade: Standard
Cuff Color: Brown Cuff Style: Gauntlet
Reflective Backing: No Leather Glove Liner Type: Cotton/Polyester Liner
Glove Construction: Cut and Sewn Includes Pull Strap: No
High Visibility: No Includes Red Palm: No
ANSI/ISEA Abrasion Level: Not Tested Insulated: No
Glove Back Color: Brown Glove Liner Material: Cotton/Polyester
Cuff Length: 5 in Oil Resistant: No
Includes ID Panel: No Leather Color: Red
Glove Backing Material: Brown Cowhide Leather Glove Style: Work
Includes Glide Patch: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Red, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Full Leather Back, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2MGC3