Welding Gloves, Welding, 14In., M, PR

CONDOR| Zoro #: G0059351| Mfr #: 4TJV2

$13.39 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Leather Cowhide
Grade of Leather: Select
Hand: Left and Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059351 Mfr #: 4TJV2
Palm Material: Leather CowhideGrade of Leather: Select
Hand: Left and RightCut: Gunn
Cuff Material: CowhideThumb Style: Wing
Leather Palm Type: GrainBack Material: Cowhide
Lining Material: Cotton, PolyesterDesign: Contains Natural Oils that Keep the Glove Soft and Comfortable
Color: BlueApplication: Stick
Length: 14"Cuff: Gauntlet
Stitching Material: Kevlar(R)Item: Welding Gloves
Size: MCountry of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Leather Palm Type Split, Palm Material Leather Cowhide, Grade of Leather Select, Back Material Cowhide, Length 14 In., Lining Material Cotton/Foam, Stitching Material Kevlar(R), Color Blue, Size M, Cuff 5-1/2 In. Gauntlet, Cuff Material Extended Gauntlet, Cut Gunn, Design Contains Natural Oils That Keep The Glove Soft And Comfortable, Thumb Style Wing, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews