Welding Gloves, Stick, 14In. L, PR

CONDOR| Zoro #: G0055465| Mfr #: 4JF96

$9.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Leather Cowhide
Grade of Leather: B
Hand: Left and Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055465 Mfr #: 4JF96
Palm Material: Leather CowhideGrade of Leather: B
Hand: Left and RightCut: Gunn
Cuff Material: CowhideThumb Style: Wing
Leather Palm Type: SplitBack Material: Cowhide
Lining Material: CottonDesign: Reinforced Welting
Color: naturalApplication: Stick
Length: 14"Cuff: Gauntlet
Stitching Material: PolyesterItem: Welding Gloves
Size: LCountry of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Palm Material Leather Cowhide, Grade of Leather B, Back Material Cowhide, Length 14 In., Lining Material Cotton/Fleece, Stitching Material Polyester, Color Natural, Size L, Cuff 6 In. Gauntlet, Cuff Material Cowhide Leather, Cut Gunn, Design Reinforced Welting, Thumb Style Wing, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews