Welding Gloves, Stick, 14In.L, PR

CONDOR| Zoro #: G0055492| Mfr #: 5T184

$9.29 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Design: Full Leather Back
Cuff: Gauntlet
Palm Material: Leather Cowhide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055492 Mfr #: 5T184
Design: Full Leather BackCuff: Gauntlet
Palm Material: Leather CowhideCut: Gunn
Thumb Style: StraightGrade of Leather: B
Lining Material: CottonLeather Palm Type: Split
Application: StickColor: Brown
Length: 14"Cuff Material: Cowhide
Back Material: CowhideSize: L
Stitching Material: Kevlar(R)Hand: Left and Right
Country of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Palm Material Leather Cowhide, Grade of Leather B, Back Material Cowhide, Length 14 In., Lining Material Cotton, Stitching Material Kevlar(R), Color Russet, Size L, Cuff 5 In. Gauntlet, Cuff Material Cowhide Leather, Cut Gunn, Design Full Leather Back, Thumb Style Straight, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews